HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH1352FC11
- Mfr # PSH1351-9-6G-V
- Zoro # G822498723
product price:Â
$
54.55
/ea
Key Features
Replaces OEM Part
DONALDSON 45351, FILTER-X XH01410, FILTREC D131G06A, FILTREC D131G06AV, HY-PRO HP13NL96MB, HY-PRO HP13NL96MV, JURA FILTRATION SH63955, MAIN FILTER MF0058635, MAIN FILTER MF0058636, MP FILTRI HP1352A06NA, MP FILTRI HP1352A06NAP01, MP FILTRI HP1352A06NV, MP
Filter Media
MICROGLASS
Height
9.06
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH1351-9-6G-V
- Zoro #
- G822498723
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON 45351, FILTER-X XH01410, FILTREC D131G06A, FILTREC D131G06AV, HY-PRO HP13NL96MB, HY-PRO HP13NL96MV, JURA FILTRATION SH63955, MAIN FILTER MF0058635, MAIN FILTER MF0058636, MP FILTRI HP1352A06NA, MP FILTRI HP1352A06NAP01, MP FILTRI HP1352A06NV, MP
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.09
- OD Bottom
- 2.09
- ID Top
- 1.08
Dimensions
- Height
- 9.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.