HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH151MS11
- Mfr # PPL9020-3-60SS-V
- Zoro # G522464981
product price:Â
$
32.29
/ea
Sold in multiples of 2 for
$64.58
Key Features
Replaces OEM Part
DONALDSON CM2306, FILTER-X XH01265, FILTREC D110T60A, FILTREC D110T60AV, HY-PRO HP8NL460WB, HY-PRO HP8NL460WV, JURA FILTRATION SH63925, MAIN FILTER MF0058375, MAIN FILTER MF0058376, MP FILTRI HP0651M60AN, MP FILTRI HP0651M60ANP01, MP FILTRI HP0651M60NA, M
Filter Media
304 SS WIRE
Height
3.39
Micron Rating
60
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-3-60SS-V
- Zoro #
- G522464981
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CM2306, FILTER-X XH01265, FILTREC D110T60A, FILTREC D110T60AV, HY-PRO HP8NL460WB, HY-PRO HP8NL460WV, JURA FILTRATION SH63925, MAIN FILTER MF0058375, MAIN FILTER MF0058376, MP FILTRI HP0651M60AN, MP FILTRI HP0651M60ANP01, MP FILTRI HP0651M60NA, M
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 305
- ID Top
- 1.01
- OD Top
- 1.82
- OD Bottom
- 1.82
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.