Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH301RD21
Mfr # PPL9800-4-10SS-HC-V
Zoro # G022463583
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01345, FILTREC D120T10B, FILTREC D120T10BV, MAIN FILTER MF0058491, MAIN FILTER MF0058492, OMT CHP423T10YN, SOFIMA CCH301TD1, SOFIMA CH301RD21, WIX D44A10TBV
Filter Media
304 SS WIRE
Height
4.5
Micron Rating
10
OD Bottom
1.99
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-4-10SS-HC-V
- Zoro #
- G022463583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.5
Details
- Replaces OEM Part
- FILTER-X XH01345, FILTREC D120T10B, FILTREC D120T10BV, MAIN FILTER MF0058491, MAIN FILTER MF0058492, OMT CHP423T10YN, SOFIMA CCH301TD1, SOFIMA CH301RD21, WIX D44A10TBV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.99
- ID Top
- 0.94
- OD Top
- 1.99
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.