HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH301RV11
- Mfr # PPL9800-4-25SS-V
- Zoro # G922481779
product price:Â
$
59.75
/ea
Key Features
Replaces OEM Part
FILTER-X XH01347, FILTREC D120T25A, FILTREC D120T25AV, HY-PRO HP80L418WB, HY-PRO HP80L418WV, HY-PRO HP80L425WB, HY-PRO HP80L425WV, MAIN FILTER MF0058495, MAIN FILTER MF0058496, OMT CHP423T25XN, SCHUPP HY25025, SOFIMA CCH301RV1, SOFIMA CH301RV11, SWIFT SF9
Height
4.57
Micron Rating
25
ID Top
0.95
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-4-25SS-V
- Zoro #
- G922481779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.57
Details
- Replaces OEM Part
- FILTER-X XH01347, FILTREC D120T25A, FILTREC D120T25AV, HY-PRO HP80L418WB, HY-PRO HP80L418WV, HY-PRO HP80L425WB, HY-PRO HP80L425WV, MAIN FILTER MF0058495, MAIN FILTER MF0058496, OMT CHP423T25XN, SCHUPP HY25025, SOFIMA CCH301RV1, SOFIMA CH301RV11, SWIFT SF9
- Micron Rating
- 25
- ID Top
- 0.95
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- OD Top
- 1.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.