HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH302MCV11
- Mfr # PPL9800-8-125SS-V
- Zoro # G622466489
product price:Â
$
44.59
/ea
Key Features
Replaces OEM Part
FILTER-X XH01369, FILTREC D121T125A, FILTREC D121T125AV, MAIN FILTER MF0058529, MAIN FILTER MF0058530, SOFIMA CCH302MN1, SOFIMA CH302MCV11, WIX D45A125TAV
Filter Media
304 SS WIRE
Height
8.21
Micron Rating
125
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-8-125SS-V
- Zoro #
- G622466489
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01369, FILTREC D121T125A, FILTREC D121T125AV, MAIN FILTER MF0058529, MAIN FILTER MF0058530, SOFIMA CCH302MN1, SOFIMA CH302MCV11, WIX D45A125TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Top
- 1.98
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- ID Top
- 0.95
Dimensions
- Height
- 8.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.