Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CH3201CD11
Mfr # PSH3201-5-10P-V
Zoro # G022463927
product price:Â
$
21.79
/ea
Sold in multiples of 2 for $43.58
Key Features
Replaces OEM Part
FILTER-X XH01520, FILTREC D150C10A, FILTREC D150C10AV, JURA FILTRATION SH63967, MAIN FILTER MF0058887, MAIN FILTER MF0058888, MP FILTRI HP3201P10AN, MP FILTRI HP3201P10ANP01, MP FILTRI HP3201P10NA, MP FILTRI HP3201P10NAP01, MP FILTRI HP3201P10NV, MP FILTR
Filter Media
PAPER
Height
4.57
Micron Rating
10
ID Top
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH3201-5-10P-V
- Zoro #
- G022463927
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01520, FILTREC D150C10A, FILTREC D150C10AV, JURA FILTRATION SH63967, MAIN FILTER MF0058887, MAIN FILTER MF0058888, MP FILTRI HP3201P10AN, MP FILTRI HP3201P10ANP01, MP FILTRI HP3201P10NA, MP FILTRI HP3201P10NAP01, MP FILTRI HP3201P10NV, MP FILTR
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.6
- Collapse Pressure
- 305
- OD Bottom
- 3.16
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.16