Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CLE010MN1
- Mfr # PSH10-3-125SS-B
- Zoro # G822487338
product price:Â
$
19.29
/ea
Sold in multiples of 2 for
$38.58
Key Features
Replaces OEM Part
FILTER-X XH01615, FILTREC D220T125, MAIN FILTER MF0059174, SCHUPP HY25000, SOFIMA 55651, SOFIMA 55652, SOFIMA CLE010MN1, SOFIMA LE10MCV1, WIX D70A125T
Filter Media
304 SS WIRE
Height
3.27
Micron Rating
125
ID Top
0.49
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH10-3-125SS-B
- Zoro #
- G822487338
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01615, FILTREC D220T125, MAIN FILTER MF0059174, SCHUPP HY25000, SOFIMA 55651, SOFIMA 55652, SOFIMA CLE010MN1, SOFIMA LE10MCV1, WIX D70A125T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- ID Top
- 0.49
- OD Bottom
- 2.76
- Collapse Pressure
- 75
- OD Top
- 2.76
- ID Bottom
- 1.14
Dimensions
- Height
- 3.27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.