HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CLE050CD1
- Mfr # PSH10-5-10P-B
- Zoro # G922498876
product price:Â
$
13.55
/ea
Sold in multiples of 3 for
$40.65
Key Features
Replaces OEM Part
FILTER-X XH01618, FILTREC D221C10, MAIN FILTER MF0059178, SOFIMA 55633CD, SOFIMA CLE050CD1, SOFIMA LE50CD1, WIX D71A10C
Height
5.24
Micron Rating
10
Beta Ratio 1
2/10/2026
OD Top
2.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH10-5-10P-B
- Zoro #
- G922498876
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.24
Details
- Replaces OEM Part
- FILTER-X XH01618, FILTREC D221C10, MAIN FILTER MF0059178, SOFIMA 55633CD, SOFIMA CLE050CD1, SOFIMA LE50CD1, WIX D71A10C
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Top
- 2.76
- ID Top
- 0.49
- OD Bottom
- 2.76
- Collapse Pressure
- 75
- Filter Media
- PAPER
- ID Bottom
- 1.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.