HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA CLE180RD1
- Mfr # PSH120-8-10SS-B
- Zoro # G122509679
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01638, FILTREC D261T10, MAIN FILTER MF0059202, SOFIMA 55636RD, SOFIMA CLE180RD1, SOFIMA LE180RD1, WIX D74A10T
Filter Media
304 SS WIRE
Height
8
Micron Rating
10
ID Bottom
2.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH120-8-10SS-B
- Zoro #
- G122509679
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01638, FILTREC D261T10, MAIN FILTER MF0059202, SOFIMA 55636RD, SOFIMA CLE180RD1, SOFIMA LE180RD1, WIX D74A10T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Bottom
- 2.58
- OD Bottom
- 5.12
- ID Top
- 0.75
- Collapse Pressure
- 75
- OD Top
- 5.12
Dimensions
- Height
- 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.