Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA DM101RV1
- Mfr # PSH101-4-25SS-V
- Zoro # G822472983
product price:Â
$
44.35
/ea
Key Features
Replaces OEM Part
DONALDSON CM1403M, DONALDSON P171705, FILTER-X XH01650, FILTRATION GROUP MP0371DN3025, FILTREC D310T25A, FILTREC D310T25AV, HY-PRO HP3A1L425WB, HY-PRO HP3A1L425WV, JURA FILTRATION SH63906, MAIN FILTER MF0059223, MAIN FILTER MF0059224, MP FILTRI HP0371M25A
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
25
ID Top
0.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-4-25SS-V
- Zoro #
- G822472983
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON CM1403M, DONALDSON P171705, FILTER-X XH01650, FILTRATION GROUP MP0371DN3025, FILTREC D310T25A, FILTREC D310T25AV, HY-PRO HP3A1L425WB, HY-PRO HP3A1L425WV, JURA FILTRATION SH63906, MAIN FILTER MF0059223, MAIN FILTER MF0059224, MP FILTRI HP0371M25A
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.9
- Collapse Pressure
- 305
- OD Top
- 1.65
- OD Bottom
- 1.63
Dimensions
- Height
- 3.54
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.