Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SOFIMA LE50CV1
- Mfr # PSH10-5-25P-B
- Zoro # G322514091
product price:Â
$
13.55
/ea
Sold in multiples of 3 for
$40.65
Key Features
Replaces OEM Part
FILTER-X XH01619, FILTREC D221C25, MAIN FILTER MF0059179, SOFIMA 55633, SOFIMA CLE050CV1, SOFIMA LE50CV1, WIX D71A25C
Filter Media
PAPER
Height
5.24
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH10-5-25P-B
- Zoro #
- G322514091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.24
Details
- Replaces OEM Part
- FILTER-X XH01619, FILTREC D221C25, MAIN FILTER MF0059179, SOFIMA 55633, SOFIMA CLE050CV1, SOFIMA LE50CV1, WIX D71A25C
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- ID Bottom
- 1.14
- OD Bottom
- 2.76
- ID Top
- 0.49
- Collapse Pressure
- 75
- OD Top
- 2.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.