Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF LL045E10B2
- Mfr # PMH059-6-10G-B
- Zoro # G622527821
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
FILTER-X XH02468, FILTREC DMD059E10B, INTERNORMEN 306707, INTERNORMEN 0485205910VG16BO, MAHLE 852059SM10, MAHLE 852059SMX10, MAIN FILTER MF0061161, PARKER G02916, PUROLATOR/FACET 5900EAM122N1, SEPARATION TECHNOLOGIES ST1635, STAUFF LL045E10B, STAUFF LL045
Filter Media
MICROGLASS
Height
6.06
Micron Rating
10
ID Bottom
2.55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH059-6-10G-B
- Zoro #
- G622527821
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.06
Details
- Replaces OEM Part
- FILTER-X XH02468, FILTREC DMD059E10B, INTERNORMEN 306707, INTERNORMEN 0485205910VG16BO, MAHLE 852059SM10, MAHLE 852059SMX10, MAIN FILTER MF0061161, PARKER G02916, PUROLATOR/FACET 5900EAM122N1, SEPARATION TECHNOLOGIES ST1635, STAUFF LL045E10B, STAUFF LL045
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 2.55
- Collapse Pressure
- 435
- OD Top
- 4.53
- OD Bottom
- 4.53
- Beta Ratio 1
- 200/13
- ID Top
- 2.55