Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF LL155B100B2
- Mfr # PMH146-8-100SS-B
- Zoro # G122555553
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18500G100G000P, FILTER-X XH02550, FILTREC DMD146B100B, HY-PRO HP146NL8100WB, MAHLE 852146DRG100, MAIN FILTER MF0061328, PARKER G02965, SEPARATION TECHNOLOGIES ST1695, STAUFF LL155B100B, STAUFF LL155B100B2, WIX D73B100BB
Filter Media
304 SS WIRE
Height
7.6
Micron Rating
100
ID Top
5.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH146-8-100SS-B
- Zoro #
- G122555553
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18500G100G000P, FILTER-X XH02550, FILTREC DMD146B100B, HY-PRO HP146NL8100WB, MAHLE 852146DRG100, MAIN FILTER MF0061328, PARKER G02965, SEPARATION TECHNOLOGIES ST1695, STAUFF LL155B100B, STAUFF LL155B100B2, WIX D73B100BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 5.51
- ID Bottom
- 5.51
- Collapse Pressure
- 305
- OD Top
- 7.93
- OD Bottom
- 7.93
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.