Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF LL155L10B
- Mfr # PMH146-8-10P-B
- Zoro # G622556913
product price:Â
$
99.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18500P10G000P, FILTER-X XH02557, FILTREC DMD146L10B, MAHLE 852146MIC10, MAIN FILTER MF0061344, PARKER G02955, STAUFF LL155L10B, STAUFF LL155L10B2
Filter Media
PAPER
Height
7.6
Micron Rating
10
OD Bottom
7.93
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH146-8-10P-B
- Zoro #
- G622556913
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18500P10G000P, FILTER-X XH02557, FILTREC DMD146L10B, MAHLE 852146MIC10, MAIN FILTER MF0061344, PARKER G02955, STAUFF LL155L10B, STAUFF LL155L10B2
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 7.93
- Beta Ratio 1
- 2/10/2026
- ID Bottom
- 5.51
- OD Top
- 7.93
- ID Top
- 5.51
- Collapse Pressure
- 305
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.