Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF LL155L20B2
- Mfr # PMH146-8-20P-B
- Zoro # G622507601
product price:Â
$
99.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18500P25G000P, FILTER-X XH02558, FILTREC DMD146L20B, MAHLE 852146MIC25, MAIN FILTER MF0061346, PARKER G02956, STAUFF LL155L20B, STAUFF LL155L20B2, WIX D73B20LB
Filter Media
PAPER
Height
7.6
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH146-8-20P-B
- Zoro #
- G622507601
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- EPPENSTEINER 18500P25G000P, FILTER-X XH02558, FILTREC DMD146L20B, MAHLE 852146MIC25, MAIN FILTER MF0061346, PARKER G02956, STAUFF LL155L20B, STAUFF LL155L20B2, WIX D73B20LB
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- ID Top
- 5.51
- Collapse Pressure
- 305
- ID Bottom
- 5.51
- OD Bottom
- 7.93
- OD Top
- 7.93