HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF LL160L10B
- Mfr # PMH760-33-10P
- Zoro # G322567424
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 050989, FILTER-X XH02624, FILTREC DMD761L10B, FINN FILTER (PARKER) FC1131N010BS, FINN FILTER (PARKER) FFPA1113110, MAHLE 852761MIC10, MAIN FILTER MF0061539, PARKER G02973, PARKER PR4378, STAUFF LL160L10B, STAUFF LL160L10B2, WIX D82B10LB
Filter Media
PAPER
Height
33.47
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH760-33-10P
- Zoro #
- G322567424
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 050989, FILTER-X XH02624, FILTREC DMD761L10B, FINN FILTER (PARKER) FC1131N010BS, FINN FILTER (PARKER) FFPA1113110, MAHLE 852761MIC10, MAIN FILTER MF0061539, PARKER G02973, PARKER PR4378, STAUFF LL160L10B, STAUFF LL160L10B2, WIX D82B10LB
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- ID Bottom
- 2.56
- OD Bottom
- 5.52
- Collapse Pressure
- 435
- ID Top
- 2.56
- OD Top
- 5.52
Dimensions
- Height
- 33.47
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.