Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF LL45B25B
- Mfr # PMH059-6-25SS-B
- Zoro # G322562665
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02466, FILTREC DMD059B25B, INTERNORMEN 303326, INTERNORMEN 0485205925G16BO, MAHLE 852059DRG25, MAIN FILTER MF0061155, PARKER G02919, PUROLATOR/FACET 5900EAM203N1, SEPARATION TECHNOLOGIES ST1632, STAUFF LL045B25B, STAUFF LL045B25B2, STAUFF LL45B
Filter Media
304 SS WIRE
Height
6.06
Micron Rating
25
ID Top
2.55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH059-6-25SS-B
- Zoro #
- G322562665
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02466, FILTREC DMD059B25B, INTERNORMEN 303326, INTERNORMEN 0485205925G16BO, MAHLE 852059DRG25, MAIN FILTER MF0061155, PARKER G02919, PUROLATOR/FACET 5900EAM203N1, SEPARATION TECHNOLOGIES ST1632, STAUFF LL045B25B, STAUFF LL045B25B2, STAUFF LL45B
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 2.55
- ID Bottom
- 2.55
- OD Bottom
- 4.53
- OD Top
- 4.53
- Collapse Pressure
- 435
Dimensions
- Height
- 6.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.