Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF LL80E10B
- Mfr # PMH264-8-10G-B
- Zoro # G622538636
product price:Â
$
72.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18300H10SLG000P, EPPENSTEINER 18300H10XLG000P, FILTER-X XH02583, FILTREC DMD264E10B, HY-PRO HP429L810MB, ILVA 6546759, ILVA 7121973, INTERNORMEN 306761, INTERNORMEN 0485226410VG16BO, MAHLE 852264SM10, MAHLE 852264SMX10, MAIN FILTER MF0061438,
Filter Media
MICROGLASS
Height
7.68
Micron Rating
10
ID Bottom
3.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH264-8-10G-B
- Zoro #
- G622538636
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18300H10SLG000P, EPPENSTEINER 18300H10XLG000P, FILTER-X XH02583, FILTREC DMD264E10B, HY-PRO HP429L810MB, ILVA 6546759, ILVA 7121973, INTERNORMEN 306761, INTERNORMEN 0485226410VG16BO, MAHLE 852264SM10, MAHLE 852264SMX10, MAIN FILTER MF0061438,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 3.6
- Collapse Pressure
- 305
- ID Top
- 3.6
- OD Bottom
- 5.04
- Beta Ratio 1
- 200/13
- OD Top
- 5.04
Dimensions
- Height
- 7.68
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.