Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF ML070D20B2
- Mfr # PMH362-5-20P-HC-V
- Zoro # G922484169
product price:Â
$
85.39
/ea
Key Features
Height
5.04
Micron Rating
20
Collapse Pressure
3045
ID Top
1.33
OD Bottom
3.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-20P-HC-V
- Zoro #
- G922484169
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 20
- Collapse Pressure
- 3045
- ID Top
- 1.33
- OD Bottom
- 3.23
- OD Top
- 3.23
- ID Bottom
- 1.33
- Beta Ratio 1
- 2/20/2026
- Filter Media
- PAPER
- Replaces OEM Part
- EPPENSTEINER 18100P25C000P, FILTER-X XH02592, FILTREC DMD362D20B, FILTREC DMD362D20V, FILTREC WP363, MAHLE 852362MICVST25, MAIN FILTER MF0061456, MAIN FILTER MF0061457, REXROTH 18100P25C000M, REXROTH 18100P25C000V, STAUFF ML070D20B, STAUFF ML070D20B2, STA
Dimensions
- Height
- 5.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.