HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF ML70D10V2
- Mfr # PMH362-5-10P-HC-V
- Zoro # G322511557
product price:Â
$
85.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 18100P10C000P, FILTER-X XH02591, FILTREC DMD362D10B, FILTREC DMD362D10V, MAHLE 852362MICVST10, MAIN FILTER MF0061454, MAIN FILTER MF0061455, REXROTH 18100P10C000M, REXROTH 18100P10C000V, STAUFF ML070D10B, STAUFF ML070D10B2, STAUFF ML070D10V,
Filter Media
PAPER
Height
5.04
Micron Rating
10
OD Bottom
3.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-10P-HC-V
- Zoro #
- G322511557
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18100P10C000P, FILTER-X XH02591, FILTREC DMD362D10B, FILTREC DMD362D10V, MAHLE 852362MICVST10, MAIN FILTER MF0061454, MAIN FILTER MF0061455, REXROTH 18100P10C000M, REXROTH 18100P10C000V, STAUFF ML070D10B, STAUFF ML070D10B2, STAUFF ML070D10V,
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.23
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.33
- OD Top
- 3.23
- ID Bottom
- 1.33
- Collapse Pressure
- 3045
Dimensions
- Height
- 5.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.