Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF ML70W100V
- Mfr # PMH362-5-100SS-HC-V
- Zoro # G822491106
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18100G100C000P, FILTER-X XH02601, FILTREC DMD362W100B, FILTREC DMD362W100V, HY-PRO HP362HL5100WB, HY-PRO HP362HL5100WV, INTERNORMEN 306775, INTERNORMEN 04852362100GHRBP, INTERNORMEN 04852362100GHRBV, MAHLE 852362DRGVST100, MAIN FILTER MF00614
Filter Media
304 SS WIRE
Height
5.04
Micron Rating
100
ID Top
1.33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-100SS-HC-V
- Zoro #
- G822491106
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18100G100C000P, FILTER-X XH02601, FILTREC DMD362W100B, FILTREC DMD362W100V, HY-PRO HP362HL5100WB, HY-PRO HP362HL5100WV, INTERNORMEN 306775, INTERNORMEN 04852362100GHRBP, INTERNORMEN 04852362100GHRBV, MAHLE 852362DRGVST100, MAIN FILTER MF00614
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.33
- OD Bottom
- 3.23
- ID Bottom
- 1.33
- Collapse Pressure
- 3045
- OD Top
- 3.23
Dimensions
- Height
- 5.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.