Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL040E06V
- Mfr # PEP20040-4-6G-V
- Zoro # G622503757
product price:Â
$
33.45
/ea
Sold in multiples of 2 for
$66.90
Key Features
Replaces OEM Part
EPPENSTEINER 20040H6SLA000P, EPPENSTEINER 20040H6XLA000P, FILTREC XD040G06A, FILTREC XD040G06AV, HYDAC/HYCON 1265316, HYDAC/HYCON 0040DN006BN3HC, HYDAC/HYCON 0040DN006BN3HCV, HYDAC/HYCON 0040DN006BNHC, HYDAC/HYCON 0040DN006BNHCV, HYDAC/HYCON 3510D05BNK, H
Filter Media
MICROGLASS
Height
3.86
Micron Rating
5
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-6G-V
- Zoro #
- G622503757
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20040H6SLA000P, EPPENSTEINER 20040H6XLA000P, FILTREC XD040G06A, FILTREC XD040G06AV, HYDAC/HYCON 1265316, HYDAC/HYCON 0040DN006BN3HC, HYDAC/HYCON 0040DN006BN3HCV, HYDAC/HYCON 0040DN006BNHC, HYDAC/HYCON 0040DN006BNHCV, HYDAC/HYCON 3510D05BNK, H
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.87
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.