HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL040F03B2
- Mfr # PEP20040-4-3G-HC-V
- Zoro # G122515724
product price:Â
$
47.19
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20040H3SLB000P, EPPENSTEINER 20040H3XLB000P, FILTREC XD040G03B, FILTREC XD040G03BV, HYDAC/HYCON 1265318, HYDAC/HYCON 0040DN003BH3HC, HYDAC/HYCON 0040DN003BH3HCV, HYDAC/HYCON 0040DN003BHHC, HYDAC/HYCON 0040DN003BHHCV, HY-PRO HP06DHL53MSB, HY-P
Filter Media
MICROGLASS
Height
3.86
Micron Rating
3
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-4-3G-HC-V
- Zoro #
- G122515724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20040H3SLB000P, EPPENSTEINER 20040H3XLB000P, FILTREC XD040G03B, FILTREC XD040G03BV, HYDAC/HYCON 1265318, HYDAC/HYCON 0040DN003BH3HC, HYDAC/HYCON 0040DN003BH3HCV, HYDAC/HYCON 0040DN003BHHC, HYDAC/HYCON 0040DN003BHHCV, HY-PRO HP06DHL53MSB, HY-P
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.75
- ID Top
- 0.87
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.