Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL040K25V
- Mfr # PEP20040-4-25P-V
- Zoro # G822512863
product price:Â
$
17.39
/ea
Sold in multiples of 3 for
$52.17
Key Features
Replaces OEM Part
EPPENSTEINER 20040P25A000P, FILTREC XD040C25A, FILTREC XD040C25AV, HYDAC/HYCON 0040DN025PHC, HYDAC/HYCON 0040DN025PHCV, MAHLE PI15004DN, MAHLE PI15004DNMIC25, MAIN FILTER MF0066378, MAIN FILTER MF0578588, NATIONAL FILTERS 131111193, REXROTH 20040P25A000M,
Filter Media
PAPER
Height
3.86
Micron Rating
20
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-25P-V
- Zoro #
- G822512863
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20040P25A000P, FILTREC XD040C25A, FILTREC XD040C25AV, HYDAC/HYCON 0040DN025PHC, HYDAC/HYCON 0040DN025PHCV, MAHLE PI15004DN, MAHLE PI15004DNMIC25, MAIN FILTER MF0066378, MAIN FILTER MF0578588, NATIONAL FILTERS 131111193, REXROTH 20040P25A000M,
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/20/2026
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.