HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL063F03B2
- Mfr # PEP20040-6-3G-HC-V
- Zoro # G022467772
product price:Â
$
52.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063H3SLB000P, EPPENSTEINER 20063H3XLB000P, FILTREC XD063G03B, FILTREC XD063G03BV, HYDAC/HYCON 319490, HYDAC/HYCON 0063DN003BH3HC, HYDAC/HYCON 0063DN003BH3HCV, HYDAC/HYCON 0063DN003BHHC, HYDAC/HYCON 0063DN003BHHCV, HY-PRO HP68HL63MB, HY-PRO
Filter Media
MICROGLASS
Height
6.22
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-6-3G-HC-V
- Zoro #
- G022467772
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.22
Details
- Replaces OEM Part
- EPPENSTEINER 20063H3SLB000P, EPPENSTEINER 20063H3XLB000P, FILTREC XD063G03B, FILTREC XD063G03BV, HYDAC/HYCON 319490, HYDAC/HYCON 0063DN003BH3HC, HYDAC/HYCON 0063DN003BH3HCV, HYDAC/HYCON 0063DN003BHHC, HYDAC/HYCON 0063DN003BHHCV, HY-PRO HP68HL63MB, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 1.75
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.