HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL100E03B
- Mfr # PEP20040-10-3G-V
- Zoro # G322503279
product price:Â
$
45.79
/ea
Key Features
Replaces OEM Part
ARGO V3052503, EPPENSTEINER 20100H3SLA000P, EPPENSTEINER 20100H3XLA000P, FILTREC XD100G03A, FILTREC XD100G03AV, HYDAC/HYCON 319482, HYDAC/HYCON 0100DN003BN3HC, HYDAC/HYCON 0100DN003BN3HCV, HYDAC/HYCON 0100DN003BNHC, HYDAC/HYCON 0100DN003BNHCV, HYDAC/HYCON
Filter Media
MICROGLASS
Height
9.76
Micron Rating
3
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-10-3G-V
- Zoro #
- G322503279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- ARGO V3052503, EPPENSTEINER 20100H3SLA000P, EPPENSTEINER 20100H3XLA000P, FILTREC XD100G03A, FILTREC XD100G03AV, HYDAC/HYCON 319482, HYDAC/HYCON 0100DN003BN3HC, HYDAC/HYCON 0100DN003BN3HCV, HYDAC/HYCON 0100DN003BNHC, HYDAC/HYCON 0100DN003BNHCV, HYDAC/HYCON
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- ID Top
- 0.87
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.