Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL100K10V
- Mfr # PEP20040-10-10P-V
- Zoro # G822493957
product price:Â
$
34.75
/ea
Sold in multiples of 2 for
$69.50
Key Features
Replaces OEM Part
ARGO P3052501, EPPENSTEINER 20100P10A000P, FILTREC XD100C10A, FILTREC XD100C10AV, MAHLE PI13010DN, MAHLE PI13010DNMIC10, MAIN FILTER MF0066420, MAIN FILTER MF0578613, NATIONAL FILTERS 131111187, REXROTH 20100P10A000M, REXROTH 20100P10A000V, STAUFF NL100K1
Filter Media
PAPER
Height
9.76
Micron Rating
10
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-10P-V
- Zoro #
- G822493957
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO P3052501, EPPENSTEINER 20100P10A000P, FILTREC XD100C10A, FILTREC XD100C10AV, MAHLE PI13010DN, MAHLE PI13010DNMIC10, MAIN FILTER MF0066420, MAIN FILTER MF0578613, NATIONAL FILTERS 131111187, REXROTH 20100P10A000M, REXROTH 20100P10A000V, STAUFF NL100K1
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.