HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL100K25B2
- Mfr # PEP20040-10-25P-V
- Zoro # G522483869
product price:Â
$
34.75
/ea
Sold in multiples of 2 for
$69.50
Key Features
Replaces OEM Part
EPPENSTEINER 20100P25A000P, FILTREC XD100C25A, FILTREC XD100C25AV, MAHLE PI15010DN, MAHLE PI15010DNMIC25, MAIN FILTER MF0066421, MAIN FILTER MF0578614, NATIONAL FILTERS 131111195, REXROTH 20100P25A000M, REXROTH 20100P25A000V, STAUFF NL100K25B, STAUFF NL10
Filter Media
PAPER
Height
9.76
Micron Rating
20
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-25P-V
- Zoro #
- G522483869
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20100P25A000P, FILTREC XD100C25A, FILTREC XD100C25AV, MAHLE PI15010DN, MAHLE PI15010DNMIC25, MAIN FILTER MF0066421, MAIN FILTER MF0578614, NATIONAL FILTERS 131111195, REXROTH 20100P25A000M, REXROTH 20100P25A000V, STAUFF NL100K25B, STAUFF NL10
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/20/2026
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.