Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL160E03V
- Mfr # PEP20400-6-3G-V
- Zoro # G622571312
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20160H3SLA000P, EPPENSTEINER 20160H3XLA000P, FILTREC XD160G03A, FILTREC XD160G03AV, HYDAC/HYCON 1268867, HYDAC/HYCON 0160DN003BNHC, HYDAC/HYCON 0160DN003BNHCV, HY-PRO HP32NL63MB, HY-PRO HP32NL63MV, JURA FILTRATION SH84256, MAHLE PI21016DN, MA
Filter Media
MICROGLASS
Height
6.18
Micron Rating
3
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-6-3G-V
- Zoro #
- G622571312
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20160H3SLA000P, EPPENSTEINER 20160H3XLA000P, FILTREC XD160G03A, FILTREC XD160G03AV, HYDAC/HYCON 1268867, HYDAC/HYCON 0160DN003BNHC, HYDAC/HYCON 0160DN003BNHCV, HY-PRO HP32NL63MB, HY-PRO HP32NL63MV, JURA FILTRATION SH84256, MAHLE PI21016DN, MA
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.59
- OD Top
- 3.15
- OD Bottom
- 3.15
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.