Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL160F03V2
- Mfr # PEP20400-6-3G-HC-V
- Zoro # G022472882
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20160H3SLB000P, EPPENSTEINER 20160H3XLB000P, EPPENSTEINER 20160H3XLB000V, FILTREC XD160G03B, FILTREC XD160G03BV, HYDAC/HYCON 1268871, HYDAC/HYCON 0160DN003BHHC, HYDAC/HYCON 0160DN003BHHCV, HY-PRO HP32HL63MB, HY-PRO HP32HL63MV, JURA FILTRATION
Filter Media
MICROGLASS
Height
6.18
Micron Rating
3
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-6-3G-HC-V
- Zoro #
- G022472882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20160H3SLB000P, EPPENSTEINER 20160H3XLB000P, EPPENSTEINER 20160H3XLB000V, FILTREC XD160G03B, FILTREC XD160G03BV, HYDAC/HYCON 1268871, HYDAC/HYCON 0160DN003BHHC, HYDAC/HYCON 0160DN003BHHCV, HY-PRO HP32HL63MB, HY-PRO HP32HL63MV, JURA FILTRATION
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.07
- OD Top
- 3.07
- ID Top
- 1.58
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.