Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL250F10V
- Mfr # PEP20400-10-10G-HC-V
- Zoro # G322511519
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20250H10SLB000P, EPPENSTEINER 20250H10XLB000P, FILTER-MART 353084, FILTREC XD250G10B, FILTREC XD250G10BV, HYDAC/HYCON 319500, HYDAC/HYCON 0250DN010BH3HC, HYDAC/HYCON 0250DN010BH3HCV, HYDAC/HYCON 0250DN010BHHC, HYDAC/HYCON 0250DN010BHHCV, HY-P
Filter Media
MICROGLASS
Height
9.76
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-10G-HC-V
- Zoro #
- G322511519
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20250H10SLB000P, EPPENSTEINER 20250H10XLB000P, FILTER-MART 353084, FILTREC XD250G10B, FILTREC XD250G10BV, HYDAC/HYCON 319500, HYDAC/HYCON 0250DN010BH3HC, HYDAC/HYCON 0250DN010BH3HCV, HYDAC/HYCON 0250DN010BHHC, HYDAC/HYCON 0250DN010BHHCV, HY-P
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- OD Top
- 3.07
- Beta Ratio 1
- 200/13
- ID Top
- 1.58
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.