Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL40B60V2
- Mfr # PEP20040-4-60SS-V
- Zoro # G322525615
product price:Â
$
51.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20040G60A000P, FILTREC XD040T60A, FILTREC XD040T60AV, MAHLE PI37004DN, MAHLE PI37004DNDRG60, MAIN FILTER MF0066390, MAIN FILTER MF0578593, REXROTH 20040G60A000M, REXROTH 20040G60A000V, REXROTH R928039707, STAUFF NL040B60B, STAUFF NL040B60B2,
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
60
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-60SS-V
- Zoro #
- G322525615
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20040G60A000P, FILTREC XD040T60A, FILTREC XD040T60AV, MAHLE PI37004DN, MAHLE PI37004DNDRG60, MAIN FILTER MF0066390, MAIN FILTER MF0578593, REXROTH 20040G60A000M, REXROTH 20040G60A000V, REXROTH R928039707, STAUFF NL040B60B, STAUFF NL040B60B2,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- OD Top
- 1.75
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.