Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF NL63B60B2
- Mfr # PEP20040-6-60SS-V
- Zoro # G022496345
product price:Â
$
69.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20063G60A000P, FILTREC XD063T60A, FILTREC XD063T60AV, MAHLE PI37006DN, MAHLE PI37006DNDRG60, MAIN FILTER MF0066405, MAIN FILTER MF0578598, REXROTH 20063G60A000M, REXROTH 20063G60A000V, STAUFF NL063B60B, STAUFF NL063B60B2, STAUFF NL063B60V, ST
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
60
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20040-6-60SS-V
- Zoro #
- G022496345
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20063G60A000P, FILTREC XD063T60A, FILTREC XD063T60AV, MAHLE PI37006DN, MAHLE PI37006DNDRG60, MAIN FILTER MF0066405, MAIN FILTER MF0578598, REXROTH 20063G60A000M, REXROTH 20063G60A000V, STAUFF NL063B60B, STAUFF NL063B60B2, STAUFF NL063B60V, ST
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.