Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF RTE048D03BS2
- Mfr # PPL9700-18-3P-B
- Zoro # G822546370
product price:Â
$
37.55
/ea
Sold in multiples of 2 for
$75.10
Key Features
Replaces OEM Part
CIM-TEK 30397, FILTER-MART 010136, FILTER-MART 050033, FILTER-MART 280361, FILTER-X XH01839, FILTREC D651C03A, FLEETGUARD (CUMMINS) HF6215, HY-PRO HPKL183CB, MAIN FILTER MF0059498, NATIONAL FILTERS 102187860, NATIONAL FILTERS 107110072, PARKER 925791, PUR
Filter Media
PAPER
Height
18.75
Micron Rating
3
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-3P-B
- Zoro #
- G822546370
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CIM-TEK 30397, FILTER-MART 010136, FILTER-MART 050033, FILTER-MART 280361, FILTER-X XH01839, FILTREC D651C03A, FLEETGUARD (CUMMINS) HF6215, HY-PRO HPKL183CB, MAIN FILTER MF0059498, NATIONAL FILTERS 102187860, NATIONAL FILTERS 107110072, PARKER 925791, PUR
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Bottom
- 3.8
- ID Top
- 1.61
- OD Top
- 3.8
- Beta Ratio 1
- 2/3/2026
- ID Bottom
- 1.61
- Collapse Pressure
- 145
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.