HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SA070E10V
- Mfr # PFA370-4-25G-V
- Zoro # G822484221
product price:Â
$
40.65
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL9725, BALDWIN PT679, CATERPILLAR 3I1955, CROSLAND 7043A, DONALDSON 40453, DONALDSON DT0370125UM, DONALDSON P173038, DONALDSON P567024, FAIREY ARLON (PARKER) 370L110A, FAIREY ARLON (PARKER) 370L110H, FAIREY ARLON (PARKER) 370L123A, FAIREY ARLO
Filter Media
MICROGLASS
Height
3.9
Micron Rating
20
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA370-4-25G-V
- Zoro #
- G822484221
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Replaces OEM Part
- AIRFIL AFKOVL9725, BALDWIN PT679, CATERPILLAR 3I1955, CROSLAND 7043A, DONALDSON 40453, DONALDSON DT0370125UM, DONALDSON P173038, DONALDSON P567024, FAIREY ARLON (PARKER) 370L110A, FAIREY ARLON (PARKER) 370L110H, FAIREY ARLON (PARKER) 370L123A, FAIREY ARLO
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 365
- OD Bottom
- 3.68
- Beta Ratio 1
- 200/20
- OD Top
- 3.69
- ID Top
- 1.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.