Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD010F20V2
Mfr # PMH30510-4-25G-HC-V
Zoro # G822468818
product price:Â
$
42.59
/ea
Key Features
Replaces OEM Part
ARGO V3051018, DIGOMA DGMH1018, FILTER-X XH01974, FILTREC D810G25B, FILTREC D810G25BV, HY-PRO HPQ9981920MB, HY-PRO HPQ9981920MV, HY-PRO HPQ9981925MB, HY-PRO HPQ9981925MV, MAIN FILTER MF0059889, MAIN FILTER MF0575987, NATIONAL FILTERS 192072, NATIONAL FILT
Filter Media
MICROGLASS
Height
4.09
Micron Rating
20
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-4-25G-HC-V
- Zoro #
- G822468818
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.09
Details
- Replaces OEM Part
- ARGO V3051018, DIGOMA DGMH1018, FILTER-X XH01974, FILTREC D810G25B, FILTREC D810G25BV, HY-PRO HPQ9981920MB, HY-PRO HPQ9981920MV, HY-PRO HPQ9981925MB, HY-PRO HPQ9981925MV, MAIN FILTER MF0059889, MAIN FILTER MF0575987, NATIONAL FILTERS 192072, NATIONAL FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.8
- OD Top
- 1.78
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045