HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD015B60V
- Mfr # PMH30510-8-60SS-V
- Zoro # G822465268
product price:Â
$
45.85
/ea
Key Features
Replaces OEM Part
ARGO S3052000, FILTER-X XH01988, FILTRATION GROUP A30520DN3060, FILTREC D811T60A, FILTREC D811T60AV, JURA FILTRATION SH52520, MAIN FILTER MF0059903, MAIN FILTER MF0576004, NATIONAL FILTERS 106192021, STAUFF SD015B60B, STAUFF SD015B60B2, STAUFF SD015B60V,
Filter Media
304 SS WIRE
Height
7.88
Micron Rating
60
OD Top
1.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-8-60SS-V
- Zoro #
- G822465268
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.88
Details
- Replaces OEM Part
- ARGO S3052000, FILTER-X XH01988, FILTRATION GROUP A30520DN3060, FILTREC D811T60A, FILTREC D811T60AV, JURA FILTRATION SH52520, MAIN FILTER MF0059903, MAIN FILTER MF0576004, NATIONAL FILTERS 106192021, STAUFF SD015B60B, STAUFF SD015B60B2, STAUFF SD015B60V,
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- OD Top
- 1.8
- OD Bottom
- 1.8
- Collapse Pressure
- 305
- ID Top
- 0.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.