Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD015E03V2
- Mfr # PMH30510-8-3G-V
- Zoro # G522464509
product price:Â
$
36.79
/ea
Sold in multiples of 2 for
$73.58
Key Features
Replaces OEM Part
ARGO V3052003, FILTER-X XH01981, FILTRATION GROUP A30520DN2003, FILTREC D811G03A, FILTREC D811G03AV, HY-PRO HPQ997063MB, HY-PRO HPQ997063MV, JURA FILTRATION SH52082, MAIN FILTER MF0059896, MAIN FILTER MF0575994, NATIONAL FILTERS 192028, NATIONAL FILTERS 1
Filter Media
MICROGLASS
Height
7.88
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-8-3G-V
- Zoro #
- G522464509
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3052003, FILTER-X XH01981, FILTRATION GROUP A30520DN2003, FILTREC D811G03A, FILTREC D811G03AV, HY-PRO HPQ997063MB, HY-PRO HPQ997063MV, JURA FILTRATION SH52082, MAIN FILTER MF0059896, MAIN FILTER MF0575994, NATIONAL FILTERS 192028, NATIONAL FILTERS 1
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.8
- ID Top
- 0.8
- Collapse Pressure
- 305
- OD Top
- 1.8
Dimensions
- Height
- 7.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.