HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD024E20B2
- Mfr # PFC820-9-25G-V
- Zoro # G822485976
product price:Â
$
55.49
/ea
Key Features
Replaces OEM Part
ARGO V3062308, FILTER-MART 287901, FILTER-X XH01996, FILTREC D821G25A, FILTREC D821G25AV, HYDAC/HYCON 3623D20BNK, HY-PRO HPQ9982120MB, HY-PRO HPQ9982120MV, JURA FILTRATION SH52628, MAIN FILTER MF0059926, MAIN FILTER MF0576024, NATIONAL FILTERS 192032, STA
Filter Media
MICROGLASS
Height
9.21
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC820-9-25G-V
- Zoro #
- G822485976
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.21
Details
- Replaces OEM Part
- ARGO V3062308, FILTER-MART 287901, FILTER-X XH01996, FILTREC D821G25A, FILTREC D821G25AV, HYDAC/HYCON 3623D20BNK, HY-PRO HPQ9982120MB, HY-PRO HPQ9982120MV, JURA FILTRATION SH52628, MAIN FILTER MF0059926, MAIN FILTER MF0576024, NATIONAL FILTERS 192032, STA
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Top
- 2.18
- ID Top
- 1.11
- OD Bottom
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.