HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD024K10V2
- Mfr # PFC820-9-10P-V
- Zoro # G822515673
product price:Â
$
29.49
/ea
Sold in multiples of 2 for
$58.98
Key Features
Replaces OEM Part
ARGO P3062311, FILTER-MART 050548, FILTREC D821C10A, FILTREC D821C10AV, FILTREC D821C10RA, HYDROFIL 0432210220003, IKRON HHC30001, JURA FILTRATION SH52611, MAIN FILTER MF0059918, MAIN FILTER MF0059919, MAIN FILTER MF0576014, NATIONAL FILTERS 192049, STAUF
Filter Media
PAPER
Height
9.21
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC820-9-10P-V
- Zoro #
- G822515673
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO P3062311, FILTER-MART 050548, FILTREC D821C10A, FILTREC D821C10AV, FILTREC D821C10RA, HYDROFIL 0432210220003, IKRON HHC30001, JURA FILTRATION SH52611, MAIN FILTER MF0059918, MAIN FILTER MF0059919, MAIN FILTER MF0576014, NATIONAL FILTERS 192049, STAUF
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 435
- ID Top
- 1.11
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 9.21
- OD Top
- 2.18
Dimensions
- Height
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.