HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD15B40V
- Mfr # PMH30510-8-40SS-V
- Zoro # G022497960
product price:Â
$
45.85
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVM25640, ARGO S3052005, FILTER-MART 282317, FILTER-X XH01987, FILTREC D811T40A, FILTREC D811T40AV, HY-PRO HPQ9970640WB, HY-PRO HPQ9970640WV, MAIN FILTER MF0059902, MAIN FILTER MF0576003, NATIONAL FILTERS 106192020, STAUFF SD015B40B, STAUFF SD01
Filter Media
304 SS WIRE
Height
7.88
Micron Rating
40
OD Bottom
1.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-8-40SS-V
- Zoro #
- G022497960
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVM25640, ARGO S3052005, FILTER-MART 282317, FILTER-X XH01987, FILTREC D811T40A, FILTREC D811T40AV, HY-PRO HPQ9970640WB, HY-PRO HPQ9970640WV, MAIN FILTER MF0059902, MAIN FILTER MF0576003, NATIONAL FILTERS 106192020, STAUFF SD015B40B, STAUFF SD01
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 1.8
- Collapse Pressure
- 305
- OD Top
- 1.8
- ID Top
- 0.8
Dimensions
- Height
- 7.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.