Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SD15L20B
- Mfr # PMH30510-8-25P-V
- Zoro # G822469532
product price:Â
$
23.25
/ea
Sold in multiples of 2 for
$46.50
Key Features
Replaces OEM Part
ARGO P3052002, ARGO P3052005, FILTER-MART 050293, FILTER-MART 050662, FILTER-X XH01979, FILTER-X XH01980, FILTREC D811C25A, FILTREC D811C25AV, FILTREC D811C25RA, JURA FILTRATION SH52522, MAIN FILTER MF0059894, MAIN FILTER MF0059895, MAIN FILTER MF0575991,
Filter Media
PAPER
Height
7.88
Micron Rating
20
OD Top
1.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH30510-8-25P-V
- Zoro #
- G822469532
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.88
Details
- Replaces OEM Part
- ARGO P3052002, ARGO P3052005, FILTER-MART 050293, FILTER-MART 050662, FILTER-X XH01979, FILTER-X XH01980, FILTREC D811C25A, FILTREC D811C25AV, FILTREC D811C25RA, JURA FILTRATION SH52522, MAIN FILTER MF0059894, MAIN FILTER MF0059895, MAIN FILTER MF0575991,
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 1.8
- Collapse Pressure
- 305
- OD Bottom
- 1.8
- Beta Ratio 1
- 2/20/2026
- ID Top
- 0.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.