HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE014H05V2
- Mfr # PHY60-3-5G-HC-V
- Zoro # G822475977
product price:Â
$
47.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2645KP, BEHRINGER BE60P06AH, BEHRINGER BE60P06AHV, EPPENSTEINER 960H6XLF000P, EPPENSTEINER 960LAH6SLF000P, EPPENSTEINER 960LAH6XLF000P, EPPENSTEINER E400HL60H62LLLA, FILTER-MART 050042, FILTER-X XH02291, FILTRATION GROUP H0060DH2006, FILTREC
Filter Media
MICROGLASS
Height
3.31
Micron Rating
5
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY60-3-5G-HC-V
- Zoro #
- G822475977
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.31
Details
- Replaces OEM Part
- AIRFIL AFKOVL2645KP, BEHRINGER BE60P06AH, BEHRINGER BE60P06AHV, EPPENSTEINER 960H6XLF000P, EPPENSTEINER 960LAH6SLF000P, EPPENSTEINER 960LAH6XLF000P, EPPENSTEINER E400HL60H62LLLA, FILTER-MART 050042, FILTER-X XH02291, FILTRATION GROUP H0060DH2006, FILTREC
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.85
- ID Top
- 0.87
- OD Bottom
- 1.85
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.