Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE030F10V2
- Mfr # PFC60-6-10G-HC-V
- Zoro # G822516984
product price:Â
$
30.35
/ea
Sold in multiples of 2 for
$60.70
Key Features
Replaces OEM Part
BEHRINGER BE110P12AHR, CARQUEST 84870, EPPENSTEINER 9110H10SLF000P, EPPENSTEINER E400HL110H102, FILTER-MART 040018, FILTER-MART 050405, FILTER-X XH02113, FILTREC DHD110F10B, FILTREC DHD110F10B4, FILTREC DHD110F10V, FILTREC DHD110F10V4, HYDAC/HYCON 0206191
Filter Media
MICROGLASS
Height
6.22
Micron Rating
10
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-10G-HC-V
- Zoro #
- G822516984
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.22
Details
- Replaces OEM Part
- BEHRINGER BE110P12AHR, CARQUEST 84870, EPPENSTEINER 9110H10SLF000P, EPPENSTEINER E400HL110H102, FILTER-MART 040018, FILTER-MART 050405, FILTER-X XH02113, FILTREC DHD110F10B, FILTREC DHD110F10B4, FILTREC DHD110F10V, FILTREC DHD110F10V4, HYDAC/HYCON 0206191
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.