Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE030H20B2
- Mfr # PHY110-6-20G-HC-V
- Zoro # G922461931
product price:Â
$
47.55
/ea
Key Features
Height
6.02
Micron Rating
20
OD Bottom
1.85
OD Top
1.85
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-20G-HC-V
- Zoro #
- G922461931
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 20
- OD Bottom
- 1.85
- OD Top
- 1.85
- Collapse Pressure
- 3045
- Replaces OEM Part
- AIRFIL AFKOVL26720KP, BEHRINGER BE110P25AH, BEHRINGER BE110P25AHV, EPPENSTEINER 9110H20XLF000P, EPPENSTEINER 9110LAH20SLF000P, EPPENSTEINER 9110LAH20XLF000P, EPPENSTEINER E400HL110H202LLLA, FILTER-MART 050048, FILTER-X XH02122, FILTREC DHD110H20B, FILTREC
- ID Top
- 0.87
- Beta Ratio 1
- 200/20
- Filter Media
- MICROGLASS
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.