Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE035D20B
- Mfr # PFC60-8-20P-V
- Zoro # G822474390
product price:Â
$
23.85
/ea
Sold in multiples of 2 for
$47.70
Key Features
Replaces OEM Part
EPPENSTEINER 9140P20A000P, FILTREC DHD140D20B, FILTREC DHD140D20V, HYDAC/HYCON 0140D020P, HYDAC/HYCON 0140D020PV, MAIN FILTER MF0306543, MAIN FILTER MF0576173, REXROTH 9140P20A000M, REXROTH 9140P20A000V, STAUFF SE035D20B, STAUFF SE035D20B2, STAUFF SE035D2
Filter Media
PAPER
Height
7.76
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-8-20P-V
- Zoro #
- G822474390
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.76
Details
- Replaces OEM Part
- EPPENSTEINER 9140P20A000P, FILTREC DHD140D20B, FILTREC DHD140D20V, HYDAC/HYCON 0140D020P, HYDAC/HYCON 0140D020PV, MAIN FILTER MF0306543, MAIN FILTER MF0576173, REXROTH 9140P20A000M, REXROTH 9140P20A000V, STAUFF SE035D20B, STAUFF SE035D20B2, STAUFF SE035D2
- Filter Media
- PAPER
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
- OD Top
- 1.75
- OD Bottom
- 1.75
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.