Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE035F10B
- Mfr # PHY140-8-10G-HC-V
- Zoro # G322545873
product price:Â
$
49.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26210KP, BEHRINGER BE140P12AH, DONALDSON DT0140DHC14UM, DONALDSON P566693, EPPENSTEINER 9140H10SLF000P, EPPENSTEINER 9140H10XLF000P, EPPENSTEINER 9140LAH10SLF000P, EPPENSTEINER 9140LAH10XLF000P, FILTER-MART 050549, FILTER-X XH02136, FILTREC D
Filter Media
MICROGLASS
Height
7.6
Micron Rating
10
OD Bottom
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY140-8-10G-HC-V
- Zoro #
- G322545873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.6
Details
- Replaces OEM Part
- AIRFIL AFKOVL26210KP, BEHRINGER BE140P12AH, DONALDSON DT0140DHC14UM, DONALDSON P566693, EPPENSTEINER 9140H10SLF000P, EPPENSTEINER 9140H10XLF000P, EPPENSTEINER 9140LAH10SLF000P, EPPENSTEINER 9140LAH10XLF000P, FILTER-MART 050549, FILTER-X XH02136, FILTREC D
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.85
- Beta Ratio 1
- 200/13
- OD Top
- 1.85
- ID Top
- 0.87
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.