Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE045W100B2
- Mfr # PHY160-4-100SS-HC-V
- Zoro # G822513266
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP16DHL5100WB, HY-PRO HP16DHL5100WV, STAUFF SE045W100B, STAUFF SE045W100B2, STAUFF SE045W100V, STAUFF SE045W100V2, STAUFF SE45W100B, STAUFF SE45W100B2, STAUFF SE45W100V, STAUFF SE45W100V2
Filter Media
304 SS WIRE
Height
4.53
Micron Rating
100
ID Top
1.34
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY160-4-100SS-HC-V
- Zoro #
- G822513266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- HY-PRO HP16DHL5100WB, HY-PRO HP16DHL5100WV, STAUFF SE045W100B, STAUFF SE045W100B2, STAUFF SE045W100V, STAUFF SE045W100V2, STAUFF SE45W100B, STAUFF SE45W100B2, STAUFF SE45W100V, STAUFF SE45W100V2
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.34
- OD Top
- 2.72
- OD Bottom
- 2.72
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.