HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE070E05B2
- Mfr # PFC160-7-5G-V
- Zoro # G622539633
product price:Â
$
42.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9240H6SLA000P, EPPENSTEINER E400HL240H6, FILTER-X XH02177, FILTREC DHD240E05B, FILTREC DHD240E05V, HYDAC/HYCON 0240D005BN, HYDAC/HYCON 0240D005BNV, HY-PRO HP16DNL86MSB, HY-PRO HP16DNL86MSV, MAHLE 7888936, MAHLE 890005SM6NBR, MAIN FILTER MF006
Filter Media
MICROGLASS
Height
7.32
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC160-7-5G-V
- Zoro #
- G622539633
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.32
Details
- Replaces OEM Part
- EPPENSTEINER 9240H6SLA000P, EPPENSTEINER E400HL240H6, FILTER-X XH02177, FILTREC DHD240E05B, FILTREC DHD240E05V, HYDAC/HYCON 0240D005BN, HYDAC/HYCON 0240D005BNV, HY-PRO HP16DNL86MSB, HY-PRO HP16DNL86MSV, MAHLE 7888936, MAHLE 890005SM6NBR, MAIN FILTER MF006
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.36
- ID Top
- 1.35
- OD Bottom
- 2.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.