HYDRAULIC FILTER - PRESSURE LINE FOR STAUFF SE08B40V
- Mfr # PHY30-4-50SS-V
- Zoro # G022462180
product price:Â
$
33.45
/ea
Sold in multiples of 2 for
$66.90
Key Features
Replaces OEM Part
FILTER-MART 060195, FILTER-X XH02213, FILTREC DHD30S50B, FILTREC DHD30S50V, HYDAC/HYCON 0030D050W, HYDAC/HYCON 0030D050WHC, HYDAC/HYCON 0030D050WHCV, HYDAC/HYCON 0030D050WV, HY-PRO HP03DNL450WB, HY-PRO HP03DNL450WV, MAIN FILTER MF0420745, MAIN FILTER MF05
Filter Media
304 SS WIRE
Height
3.66
Micron Rating
40
OD Bottom
1.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-50SS-V
- Zoro #
- G022462180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- FILTER-MART 060195, FILTER-X XH02213, FILTREC DHD30S50B, FILTREC DHD30S50V, HYDAC/HYCON 0030D050W, HYDAC/HYCON 0030D050WHC, HYDAC/HYCON 0030D050WHCV, HYDAC/HYCON 0030D050WV, HY-PRO HP03DNL450WB, HY-PRO HP03DNL450WV, MAIN FILTER MF0420745, MAIN FILTER MF05
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 1.38
- Collapse Pressure
- 435
- OD Top
- 1.38
- ID Top
- 0.49
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.